XCT 150-14

  • Mfr # 709821-4

  • Zoro # G100980322


product price: $8.59
/ea
Sold in multiples of 9 for $77.31

Key Features

Standards
Meet NFC 20-130 Requirements
Connection Type
Hexagonal or Indent Crimping, Crimp
Wire Range
150 mm²
Terminal Type
Terminal Lug
Connection Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709821-4
Zoro #
G100980322
UPC #
-
Country of Origin
France

Details

Standards
Meet NFC 20-130 Requirements
Connection Type
Hexagonal or Indent Crimping, Crimp
Wire Range
150 mm²
Terminal Type
Terminal Lug
Connection Material
Copper
Seam
Standard
Application
Indoor Use, Outdoor Use

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.