Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XCT 185-14

  • Mfr # 709822-3

  • Zoro # G800980356


product price: $8.49
/ea
Sold in multiples of 8 for $67.92

Key Features

Standards
Meet NFC 20-130 Requirements
Connection Material
Copper
Terminal Type
Terminal Lug
Connection Type
Hexagonal or Indent Crimping, Crimp
Wire Range
185 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709822-3
Zoro #
G800980356
UPC #
-
Country of Origin
Japan

Details

Standards
Meet NFC 20-130 Requirements
Connection Material
Copper
Terminal Type
Terminal Lug
Connection Type
Hexagonal or Indent Crimping, Crimp
Wire Range
185 mm²
Seam
Standard
Application
Indoor Use, Outdoor Use

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.