Zoro Homepage
This item is Discontinued.
Te Connectivity XFP CAGE ASSEMBLY 1489951-1

XFP CAGE ASSEMBLY (Discontinued)

  • Mfr # 1489951-1
  • Zoro # G000979020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489951-1
Zoro #
G000979020
UPC #
-
Country of Origin
China

Dimensions

Tail Length
.081 in

Details

Cage Type
Single
Product Type
Cage
Port Matrix Configuration
1 x 1
Number of Ports
1
Connector & Contact Terminates To
Printed Circuit Board
Data Rate (Max)
10 Gb/s
Cage Plating Material
Tin
Cage Material
Copper Alloy
Included Heat Sink
No
PCB Mounting Style
Double-Sided (Belly-to-Belly)
Connector Mounting Type
Board Mount
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Form Factor
XFP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.