Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity XFP HEAT SINK CLIP  PLATED 1489948-2

XFP HEAT SINK CLIP PLATED (Discontinued)

  • Mfr # 1489948-2
  • Zoro # G700978965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489948-2
Zoro #
G700978965
UPC #
-
Country of Origin
China

Dimensions

Width
22 mm

Details

Material
Copper Alloy
For Use With
SAN Heat Sink, Networking Heat Sink, PCI Heat Sink, XFP Cage
Product Type
Accessory
I/O Pluggable
Yes
Accessory Type
Clip
Plating Material
Tin
Power
10 W, 15 W, 5 W
Device Type
XFP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.