
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1888116-2
Zoro #
G400979828
UPC #
-
Country of Origin
China
Dimensions
Tail Length
.081 in
Heat Sink Height Class
SAN
Heat Sink Height
.165 in
Details
Number of Ports
1
Heat Sink Application
Yes
Data Rate (Max)
10 Gb/s
Cage Plating Material
Tin
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Form Factor
XFP
Included Heat Sink
Yes
Cage Type
Single
Heat Sink Compatible
Yes
Connector Mounting Type
Board Mount
For Use With Pluggable I/O Products
XFP Connector / XFP Cable Plug
Product Type
Cage Assembly
PCB Mounting Style
Double-Sided (Belly-to-Belly)
Heat Sink Finish
Electroless Nickel
Heat Sink Style
Pin
Cage Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Port Matrix Configuration
1 x 1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.