Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 8 A, 2 Pins, Plug-in

  • Mfr # 1887213-1

  • Zoro # G700979931


product price: $24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
2
Coil Voltage
230V AC
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1887213-1
Zoro #
G700979931
UPC #
-
Country of Origin
China

Dimensions

Width
13 mm [ .512 in ]
Length
29 mm [ 1.142 in ]
Height
26.7 mm [ 1.051 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
2
Coil Voltage
230V AC
Current Rating
8 A
Contact Rating (AC)
8 A @ 240V AC
Status Indicator
LED Indicator
Contact Material
AgNi90/10
Contact Limiting Continuous Current (A)
8
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2500
Coil Special Features
Electrical Indicator, LED, UL Coil Insulation Class F
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Insulation Creepage Class
5.5 to 8mm
Contact Voltage Rating
240 VAC [ 400 VDC ]
Contact Current Class
5 to 10 A, Less Than 16A
Insulation Creepage Between Contact and Coil
8 mm [ .315 in ]
Coil Resistance (Ω)
32500
Coil Power Rating Class
.5 to 1 VA
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Contact Limiting Making Current (A)
15
Contact Limiting Breaking Current (A)
8
Relay Type
Interface Plug-In Relay XT
Coil Power Rating (AC) (VA)
1
Environmental Ambient Temperature Class
50 to 70°C
Contact Arrangement
2 Form C (CO)
Contact Number of Poles
2
Environmental Category of Protection
RTII
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
10mA @ 12V
Insulation Clearance Class
5 to 8mm
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Special Features
5000V Initial Surge Withstand Voltage between Contacts and Coil, Tracking Index of Relay Base PTI175
Additional Features
Manual Operation, Mechanical Indicator
Insulation Initial Dielectric Between Coil/Contact Class
>4000V
Contact Current Rating (A)
8
Contact Limiting Short-Time Current (A)
300
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
5000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.