
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6367130-1
Zoro #
G201064655
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Material
Polyester
Features
With Center Ground Plate
Color
Natural
Connector Type
Receptacle
Number of Rows
6
Number of Contacts
120
Current Rating
0.5 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.