Zoro Homepage
This item is Discontinued.
Te Connectivity Z-PACK 2mm HM/C RAF 55P 5100161-9

Z-PACK 2mm HM/C RAF 55P (Discontinued)

  • Mfr # 5100161-9
  • Zoro # G501069336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100161-9
Zoro #
G501069336
UPC #
-
Country of Origin
China

Dimensions

Length
25 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
125°C
Application
Power, Signal
Color
Gray
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Number of Contacts
55
Terminal Finish
Tin over Nickel
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Current Rating
1.5 A
Number of Rows
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.