Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Z-PACK HS3 HDR ASSY 60P 5120841-1

Z-PACK HS3 HDR ASSY 60P (Discontinued)

  • Mfr # 5120841-1
  • Zoro # G700940368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120841-1
Zoro #
G700940368
UPC #
-
Country of Origin
China

Dimensions

Width
0.699 in
Height
11.8 mm
Hole Dia.
0.05 mm
Length
24.91 mm
Contact Plating Thickness
0.5 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.15 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
For Use With
Receptacle Assembly
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
2 mm
Material
Glass-Filled Polyester
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
1.15 A
Number of Rows
6
Number of Contacts
60
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.