Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Z-PACK HS3 HDR ASSY 6R 30P RH 5120677-1

Z-PACK HS3 HDR ASSY 6R 30P RH (Discontinued)

  • Mfr # 5120677-1
  • Zoro # G200940363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120677-1
Zoro #
G200940363
UPC #
-
Country of Origin
China

Dimensions

Width
24 mm
Height
11.95 mm
Hole Dia.
0.001 in
Length
14.46 mm
Contact Plating Thickness
0.5 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.15 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
For Use With
Receptacle Assembly
Material
Glass-Filled Polyester
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
2.5 mm
Terminal Type
Through Hole - Press-Fit
Current Rating
1.15 A
Number of Rows
6
Contact Type
Pin
Number of Contacts
30
Contact Finish
Tin Plated
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.