This item is Discontinued.

Te Connectivity Z-PACK HS3 HDR ASSY 6R 60P 5120674-1

Z-PACK HS3 HDR ASSY 6R 60P (Discontinued)

  • Mfr # 5120674-1
  • Zoro # G400940439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5120674-1
Zoro #
G400940439
UPC #
-
Country of Origin
China

Dimensions

Width
24 mm
Height
11.95 mm
Length
24.91 mm
Hole Dia.
0.001 in
Contact Plating Thickness
0.5 µm

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.15 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole - Press-Fit
For Use With
Receptacle Assembly
Number of Contacts
60
Current Rating
1.15 A
Contact Finish
Tin Plated
Number of Rows
6
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.