
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5120670-1
Zoro #
G800940350
UPC #
-
Country of Origin
China
Dimensions
Width
24 mm
Height
11.95 mm
Length
22.29 mm
Hole Dia.
0.001 in
Contact Plating Thickness
0.5 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.