This item is Discontinued.

Te Connectivity Z-PACK HS3 HDR ASY 10R 50P 5120752-1

Z-PACK HS3 HDR ASY 10R 50P (Discontinued)

  • Mfr # 5120752-1
  • Zoro # G300940560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5120752-1
Zoro #
G300940560
UPC #
-
Country of Origin
China

Dimensions

Width
0.945 in
Height
11.8 mm
Length
22.29 mm
Hole Dia.
0.002 in
Contact Plating Thickness
0.5 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.15 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Max. Temp.
105°C
Connector Type
Header
Terminal Type
Through Hole - Press-Fit
For Use With
Receptacle Assembly
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
1.15 A
Number of Rows
10
Number of Contacts
50
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.