Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-PACK SHLD.LOWER A

  • Mfr # 338108-2

  • Zoro # G600979611


product price: $6.15
/ea
Sold in multiples of 18 for $110.70

Key Features

For Use With
PCB Mount Connectors
Mating Alignment
Without
Shield Type
Ground Return Shielding
Contact Mating Area Plating Material
Tin-Lead
Contact Mating Area Plating Thickness
.5 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338108-2
Zoro #
G600979611
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
.5 µm

Details

For Use With
PCB Mount Connectors
Mating Alignment
Without
Shield Type
Ground Return Shielding
Contact Mating Area Plating Material
Tin-Lead
Interface Type
2mm HM
Connector Style
Receptacle
Product Type
Accessory
Grounding Contact
Without
Shield Style
Lower
Contact Base Material
Phosphor Bronze
Accessory Type
Shield

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.