
Z-PACK SHLD.UPPER B
Mfr # 5338109-2
Zoro # G900979632
product price: $3.69
/ea
Sold in multiples of 40 for $147.60
Key Features
Connector Style
Receptacle
Accessory Type
Shield
Grounding Contact
Without
Contact Base Material
Phosphor Bronze
Interface Type
2mm HM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5338109-2
Zoro #
G900979632
UPC #
-
Country of Origin
China
Dimensions
Contact Mating Area Plating Thickness
.5 µm
Module Length
1.968 in
Details
Connector Style
Receptacle
Accessory Type
Shield
Grounding Contact
Without
Contact Base Material
Phosphor Bronze
Interface Type
2mm HM
Product Type
Accessory
Contact Mating Area Plating Material
Tin
Type
Type B
Mating Alignment
Without
Shield Type
Ground Return Shielding
Shield Style
Upper
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.