Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Z-PACK/A F-HDR.110P EON 1857989-1

Z-PACK/A F-HDR.110P EON (Discontinued)

  • Mfr # 1857989-1
  • Zoro # G500938374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1857989-1
Zoro #
G500938374
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
Connector Type
Receptacle
Max. Temp.
125°C
Hole Center to Center
2 mm
Number of Rows
5
Current Rating
1.5 A
Number of Contacts
110
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.