This item is Discontinued.

Te Connectivity Z-PACK/A RAF 110P 5352068-9

Z-PACK/A RAF 110P (Discontinued)

  • Mfr # 5352068-9
  • Zoro # G801069487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5352068-9
Zoro #
G801069487
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
1.27 µm

Details

Max. Temp.
125°C
Application
Power, Signal
Color
Gray
Material
Glass-Filled Polyester
Contact Finish
Tin Plated
Hole Center to Center
3.7 mm
Number of Contacts
110
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel
Connector Type
Receptacle
Current Rating
1.5 A
Number of Rows
5
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Type
Pin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.