
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5352359-1
Zoro #
G501064737
UPC #
-
Country of Origin
Poland
Dimensions
Length
50 mm
Contact Plating Thickness
1.27 µm
Details
Max. Temp.
125°C
Application
Power, Signal
Features
Integrated Ground Return Upper Shields
Material
Glass-Filled Polyester
Color
Gray
Contact Type
Pin
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel
Current Rating
1.5 A
Number of Contacts
90
Number of Rows
5
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.