Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Z-PACK/A VF 110P 5352457-9

Z-PACK/A VF 110P (Discontinued)

  • Mfr # 5352457-9
  • Zoro # G901064771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352457-9
Zoro #
G901064771
UPC #
-
Country of Origin
Poland

Dimensions

Length
50 mm

Details

Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Gray
Hole Center to Center
2 mm
Terminal Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Number of Rows
5
Connector Type
Receptacle
Number of Contacts
110

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.