Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Z-PACK/B F-HDR 110P 352152-1

Z-PACK/B F-HDR 110P (Discontinued)

  • Mfr # 352152-1
  • Zoro # G700938792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352152-1
Zoro #
G700938792
UPC #
-
Country of Origin
China

Dimensions

Length
44 mm
Contact Plating Thickness
0.76 µm

Details

Item
Wire Connector
Color
Gray
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Material
Glass-Filled Polyester
Hole Center to Center
2 mm
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Contact Finish
Gold Plated
Contact Type
Socket
Number of Rows
5
Number of Contacts
110
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.