Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-PACK/B F.HDR 125P

  • Mfr # 106774-1

  • Zoro # G300937454


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Color
Gray
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106774-1
Zoro #
G300937454
UPC #
-
Country of Origin
Poland

Dimensions

Length
50 mm
Contact Plating Thickness
0.76 µm

Details

Item
Wire Connector
Color
Gray
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Connector Type
Receptacle
For Use With
Printed Circuit Board
Contact Type
Socket
Number of Contacts
125
Number of Rows
5
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.