
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5106165-1
Zoro #
G100940890
UPC #
-
Country of Origin
China
Dimensions
Length
50 mm
Contact Plating Thickness
0.5 µm
Details
Item
Connector Plug
Type
Plug
Color
Gray
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Material
Glass-Filled Polyester
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Connector Type
Plug
Number of Contacts
125
Current Rating
1.5 A
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
5
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.