Zoro Homepage
This item is Discontinued.
Te Connectivity Z-PACK/B MALE HDR 125P  2MM HM 100141-1

Z-PACK/B MALE HDR 125P 2MM HM (Discontinued)

  • Mfr # 100141-1
  • Zoro # G800937725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100141-1
Zoro #
G800937725
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
0.76 µm

Details

Item
Wire Connector
Color
Gray
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Material
Glass-Filled PBT
Max. Temp.
125°C
Connector Type
Plug
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Number of Contacts
125
Number of Rows
5
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.