Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Z-PACK/B SHRD.125P. 106138-2

Z-PACK/B SHRD.125P. (Discontinued)

  • Mfr # 106138-2
  • Zoro # G501066458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106138-2
Zoro #
G501066458
UPC #
-
Country of Origin
India

Dimensions

Length
50 mm

Details

Type
Shroud
Max. Temp.
125°C
Material
Glass-Filled Polyester
Color
Gray
For Use With
PCB Mount Connectors
Number of Contacts
125
Flammability Rating
UL 94 V-0
Connector Type
Plug
Hole Center to Center
2 mm
Number of Rows
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.