
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5352069-9
Zoro #
G101069460
UPC #
-
Country of Origin
China
Dimensions
Length
50 mm
Contact Plating Thickness
1.27 µm
Details
Max. Temp.
125°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Gray
Terminal Finish
Tin over Nickel
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Contact Finish
Gold Plated
Number of Contacts
125
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Number of Rows
5
Contact Type
Pin
Hole Center to Center
2 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.