Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-PACK/C RAMH. 55P.

  • Mfr # 1857008-1

  • Zoro # G501064386


product price: $32.79
/ea
Sold in multiples of 22 for $721.38

Key Features

Max. Temp.
105°C
Application
Power, Signal
Color
Gray
Length
24.9 mm
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1857008-1
Zoro #
G501064386
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
105°C
Application
Power, Signal
Color
Gray
Material
Glass-Filled Polyester
Hole Center to Center
2 mm
Number of Contacts
55
Connector Type
Plug
Current Rating
0.7 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Number of Rows
11
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.