Zoro Homepage
This item is Discontinued.
Te Connectivity Z-PACK/C RAMH. 55P. 5106012-1

Z-PACK/C RAMH. 55P. (Discontinued)

  • Mfr # 5106012-1
  • Zoro # G901070529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106012-1
Zoro #
G901070529
UPC #
-
Country of Origin
China

Dimensions

Length
25 mm
Contact Plating Thickness
0.5 µm

Details

Max. Temp.
125°C
Application
Power, Signal
Color
Gray
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Number of Contacts
55
Hole Center to Center
2 mm
Connector Type
Plug
Connection Material
Phosphor Bronze
Number of Rows
5
Terminal Finish
Tin over Nickel
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.