
Z-PACK/M RAF 55P
Mfr # 5352177-1
Zoro # G101069699
product price: $10.89
/ea
Sold in multiples of 11 for $119.79
Key Features
Max. Temp.
125°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Gray
Length
50 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5352177-1
Zoro #
G101069699
UPC #
-
Country of Origin
China
Dimensions
Length
50 mm
Contact Plating Thickness
1.27 µm
Details
Max. Temp.
125°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Gray
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
55
Connector Type
Receptacle
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
Contact Type
Pin
Terminal Finish
Tin over Nickel
Number of Rows
5
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.