
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100752-1
Zoro #
G700955966
UPC #
-
Country of Origin
Poland
Dimensions
Height
11.4 mm
Length
24.95 mm
Details
Item
Connector
Number of Rows
1
Material
Glass-Filled Polyester
Color
Gray
For Use With
4.8 Diameter High Current High Frequency or Fiber Optic Contacts
Flammability Rating
UL 94 V-0
Max. Temp.
125°C
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Contact Type
Socket
Number of Contacts
3
Hole Center to Center
2 mm
Max. Voltage
275V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.