This item is Discontinued.

Te Connectivity zd Plus  4 pair  receptacle assy 2065657-1

zd Plus 4 pair receptacle assy (Discontinued)

  • Mfr # 2065657-1
  • Zoro # G101068272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2065657-1
Zoro #
G101068272
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Terminal Type
Press-Fit
Current Rating
0.7 A
Connection Material
Copper-Nickel-Silicon
Contact Type
Socket
Terminal Finish
Matte Tin over Nickel
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Connector Type
Plug
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.