Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ZIF FPC 0.5  2H  5P 1775333-5

ZIF FPC 0.5 2H 5P (Discontinued)

  • Mfr # 1775333-5
  • Zoro # G201067960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775333-5
Zoro #
G201067960
UPC #
-
Country of Origin
China

Dimensions

Length
7.25 mm
Width
0.2461 in
Height
2 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Features
Circuit Identification Feature
Material
Liquid Crystal Polymer
Color
Natural
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Connection Material
Phosphor Bronze
Number of Rows
1
Current Rating
0.5 A
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
5
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.