
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5120788-1
Zoro #
G200979806
UPC #
-
Country of Origin
China
Dimensions
Width
.555 in
Height
.47 in
Length
.851 in
PCB Hole Diameter
.002 in
Contact Mating Area Plating Thickness
19.68µin
PCB Thickness (Recommended)
1.4 mm
Termination Post Length
.089 in
Tail Length
.055 in, .083 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.