Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ZP HS3 DB 06R REC 060P CT PD 5120786-1

ZP HS3 DB 06R REC 060P CT PD (Discontinued)

  • Mfr # 5120786-1
  • Zoro # G100980094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120786-1
Zoro #
G100980094
UPC #
-
Country of Origin
China

Dimensions

Height
.47 in
Width
.555 in
Length
1.003 in
PCB Thickness (Recommended)
1.4 mm
PCB Hole Diameter
.002 in
Termination Post Length
.089 in
Contact Mating Area Plating Thickness
19.68µin
Tail Length
.055 in, .083 in

Details

Number of Positions
60
For Use With
Receptacle Assembly
Product Type
Connector
UL Flammability Rating
UL 94V-0
Mating Alignment Type
Polarization
Connector Style
Receptacle
Centerline (Pitch)
.079 in
Contact Style
Press-Fit, Short Tail
Connector System
Board-to-Board
Contact Design
Dual Beam
Shield Material
Phosphor Bronze
Module Type
Center
Operating Temperature Range
-85 to 221°F
Contact Current Rating (Max)
1.15 A
Number of Columns
10
Sealable
No
Preloaded
Yes
Contact Base Material
Copper Alloy
PCB Mount Retention
With
Make First / Break Last
No
PCB Mount Orientation
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Number of Differential Pairs per Column
3
PCB Mount Retention Type
Action/Compliant Tail
Contact Underplating Material
Nickel
PCB Contact Termination Area Plating Material
Tin
Board-to-Board Configuration
Right Angle
Contact Type
Socket
Mating Retention
Without
Connector Mounting Type
Board Mount
Housing Material
Polyester - GF
Circuit Application
Signal
Mating Alignment
With
Number of Rows
6
PCB Contact Termination Area Plating Material Finish
Matte
Operating Voltage
250 VAC
Contact Mating Area Plating Material
Tin
Shrouded
Unshrouded
Housing Color
Black
Row-to-Row Spacing
.078 in
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Transmits (Typical)
Signal (Data)
Differential Signaling
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.