Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ZP HS3 DB 10R REC 050P CT PD 5120791-1

ZP HS3 DB 10R REC 050P CT PD (Discontinued)

  • Mfr # 5120791-1
  • Zoro # G300979782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120791-1
Zoro #
G300979782
UPC #
-
Country of Origin
China

Dimensions

Width
1.129 in
Height
.83 in
Length
1.128 in
Termination Post Length
.089 in
PCB Thickness (Recommended)
1.4 mm
Contact Mating Area Plating Thickness
19.68µin
Tail Length
.083 in, .055 in
PCB Hole Diameter
.002 in

Details

Number of Positions
50
For Use With
Receptacle Assembly
Contact Current Rating (Max)
1.15 A
Module Type
Center
Contact Design
Dual Beam
Board-to-Board Configuration
Right Angle
Number of Columns
5
Operating Voltage
250 VAC
PCB Contact Termination Area Plating Material
Tin
Connector System
Board-to-Board
Connector & Contact Terminates To
Printed Circuit Board
Contact Transmits (Typical)
Signal (Data)
Mating Alignment Type
Polarization
PCB Mount Orientation
Right Angle
Housing Color
Black
Centerline (Pitch)
.079 in
Contact Base Material
Copper Alloy
Preloaded
Yes
PCB Mount Retention
With
Mating Retention
Without
Sealable
No
Contact Underplating Material
Nickel
Contact Type
Socket
Contact Style
Press-Fit, Short Tail
PCB Contact Termination Area Plating Material Finish
Matte
Contact Mating Area Plating Material
Tin
Differential Signaling
No
Shrouded
Unshrouded
Operating Temperature Range
-85 to 221°F
PCB Mount Retention Type
Action/Compliant Tail
Make First / Break Last
No
Housing Material
Polyester - GF
Mating Alignment
With
UL Flammability Rating
UL 94V-0
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector Mounting Type
Board Mount
Shield Material
Phosphor Bronze
Circuit Application
Signal
Row-to-Row Spacing
.078 in
Number of Rows
10
Number of Differential Pairs per Column
5
Connector Style
Receptacle
Product Type
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.