Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZP HS3 DB 10R REC 050P LT PD P

  • Mfr # 5120795-1

  • Zoro # G600979987


product price: $32.99
/ea
Sold in multiples of 594 for $19,596.06

Key Features

Number of Positions
50
Height
.47 in
Length
.899 in
Width
.831 in
For Use With
Receptacle Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120795-1
Zoro #
G600979987
UPC #
-
Country of Origin
United States

Dimensions

Height
.47 in
Length
.899 in
Width
.831 in
PCB Hole Diameter
.05 mm
PCB Thickness (Recommended)
.055 in
Tail Length
.083 in
Termination Post Length
.089 in
Contact Mating Area Plating Thickness
19.68µin

Details

Number of Positions
50
For Use With
Receptacle Assembly
Product Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Board-to-Board Configuration
Right Angle
Number of Signal Positions
50
Operating Temperature Range
-85 to 221°F
Contact Current Rating (Max)
1.15 A
Make First / Break Last
No
Contact Transmits (Typical)
Signal (Data)
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Base Material
Copper Alloy
Mating Alignment Type
Polarization
UL Flammability Rating
UL 94V-0
Mating Alignment
With
Housing Color
Black
Contact Mating Area Plating Material
Tin
PCB Contact Termination Area Plating Material Finish
Matte
Row-to-Row Spacing
.078 in
PCB Contact Termination Area Plating Material
Tin
PCB Mount Retention
With
Number of Rows
10
Circuit Application
Signal
Connector Style
Receptacle
Operating Voltage
250 VAC
Number of Differential Pairs per Column
5
PCB Mount Orientation
Right Angle
Centerline (Pitch)
.079 in
Housing Material
Polyester - GF
Contact Underplating Material
Nickel
Shield Material
Phosphor Bronze
Guide Pin Style
Universal Power Module
Preloaded
Yes
Module Type
Left
Differential Signaling
No
Shrouded
Unshrouded
Mating Retention
Without
Number of Columns
5
Connector System
Board-to-Board
Contact Design
Dual Beam
Contact Style
Short Tail, Press-Fit
Contact Type
Socket
Sealable
No
Connector Mounting Type
Board Mount
PCB Mount Retention Type
Action/Compliant Tail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.