Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ZP HSN 22MM LIF SHR 352674-2

ZP HSN 22MM LIF SHR (Discontinued)

  • Mfr # 352674-2
  • Zoro # G700979610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352674-2
Zoro #
G700979610
UPC #
-
Country of Origin
United States

Dimensions

Size
Standard
Module Length
.862 in

Details

Number of Positions
55
For Use With
Cable Connectors
Operating Temperature Range
-67 to 257°F
Number of Columns
11
Centerline (Pitch)
.079 in
Accessory Type
Shroud
Standoff
Without
Shroud Color
Black
Mating Alignment
Without
PCB Mount Retention
Without
Number of Rows
5
Shroud Material
Glass-Filled Polycarbonate
Shroud Type
B (11)
UL Flammability Rating
UL 94V-0
Product Type
Accessory
Row-to-Row Spacing
.079 in
CompactPCI
No
Connector Style
Plug
Interface Type
2mm HM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.