
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352601-2
Zoro #
G300979621
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Module Length
1.968 in
Details
Number of Positions
175
For Use With
Cable Connectors
Shroud Material
Glass-Filled Polycarbonate
Connector Style
Plug
Number of Columns
25
Shroud Color
Black
Centerline (Pitch)
.079 in
Accessory Type
Shroud
Row-to-Row Spacing
.079 in
Standoff
Without
UL Flammability Rating
UL 94V-0
Number of Rows
5
Mating Alignment
Without
Interface Type
2mm HM
Shroud Type
A, B
Operating Temperature Range
-67 to 257°F
CompactPCI
No
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.