
ZQSFP+ CAGE& CONN 2X2 EMI SPRING BTB (Discontinued)
- Mfr # 2308171-1
- Zoro # G600945944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2308171-1
Zoro #
G600945944
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µm
Details
Item
Lightpipe
Application
Signal
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
For Use With
QSFP28 Cable Assembly
Material
Nickel Silver Alloy
Includes
Lightpipe
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Contacts
152
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.