
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2299940-2
Zoro #
G301067747
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µm
Details
Item
Cage Assembly
Includes
Heat Sink
Max. Temp.
85°C
Application
Signal
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Material
Nickel Silver
Current Rating
0.5 A
Terminal Finish
Gold Plated
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
76
Number of Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.