
ZQSFP+ STACKED REC ASSEMBLY 2X3 4LP HS (Discontinued)
- Mfr # 2299924-4
- Zoro # G901067659
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2299924-4
Zoro #
G901067659
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µm
Details
Item
Cage Assembly
Includes
Heat Sink, Lightpipe
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Features
Heat Sink Compatible
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Number of Ports
6
Number of Contacts
228
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.