Zoro Homepage
This item is Discontinued.
Te Connectivity zQSFP+ STACKED RECEPTACLE ASSEMBLY 2X1 2227224-1

zQSFP+ STACKED RECEPTACLE ASSEMBLY 2X1 (Discontinued)

  • Mfr # 2227224-1
  • Zoro # G501068216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227224-1
Zoro #
G501068216
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Features
Sealable
Flammability Rating
UL 94 V-0
Number of Ports
2
Number of Contacts
76
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Contact Finish
Gold Plated
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
0.8 mm
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.