
zQSFP+ STACKED RECEPTACLE ASSEMBLY 2X3 (Discontinued)
- Mfr # 2227671-2
- Zoro # G401068415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2227671-2
Zoro #
G401068415
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
QSFP MSA Compatible Transceiver; QSFP Cable Assembly
Material
Nickel Silver
Number of Contacts
228
Number of Ports
6
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
0.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.