
zQSFP+ STACKED RECEPTACLE ASSEMBLY 2X3
Mfr # 2227671-3
Zoro # G701068436
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Material
Nickel Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2227671-3
Zoro #
G701068436
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Material
Nickel Silver
Terminal Finish
Gold Plated
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Plated
Hole Center to Center
0.8 mm
Number of Ports
6
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Number of Contacts
228
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.