
ZSFP+ STACKED 2X12 RCPT ASSY AIRFLOW (Discontinued)
- Mfr # 2301210-2
- Zoro # G101067930
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2301210-2
Zoro #
G101067930
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver Alloy
Features
With Insulating Tape
For Use With
zSFP+ Cable Assembly
Number of Contacts
24
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Ports
24
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
4.9 mm
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.