Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

zSFP+ STACKED 2X4 RECEPTACLE ASSEMBLY

  • Mfr # 3-2180324-1

  • Zoro # G801068695


product price: $63.19
/ea

Key Features

Max. Temp.
105°C
Application
Signal
For Use With
zSFP+ Cable Assembly
Material
Nickel Silver Alloy
Terminal Type
Through Hole - Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2180324-1
Zoro #
G801068695
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Max. Temp.
105°C
Application
Signal
For Use With
zSFP+ Cable Assembly
Material
Nickel Silver Alloy
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Number of Ports
8
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Number of Contacts
160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.