
ZSFP+ STACKED 2X6 RCPT ASSY THERMAL (Discontinued)
- Mfr # 2291491-1
- Zoro # G601067652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2291491-1
Zoro #
G601067652
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Integrated Lightpipes
Material
Nickel Silver Alloy
For Use With
zSFP+ SMT Connector
Number of Contacts
240
Terminal Finish
Tin Plated
Number of Ports
12
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
0.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.