Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

zSFP+ STACKED 2X6 RECEPTACLE ASSEMBLY

  • Mfr # 1-2198339-7

  • Zoro # G901066645


product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns

Key Features

Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
zSFP+ SMT Connector
Features
Integrated Lightpipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2198339-7
Zoro #
G901066645
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
zSFP+ SMT Connector
Features
Integrated Lightpipes
Material
Nickel Silver Alloy
Terminal Type
Through Hole - Press-Fit
Number of Ports
12
Number of Contacts
240
Terminal Finish
Tin Plated
Hole Center to Center
0.8 mm
Contact Finish
Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.