
zSFP+ STACKED 2X6 RECEPTACLE ASSEMBLY (Discontinued)
- Mfr # 1-2198339-9
- Zoro # G101066681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2198339-9
Zoro #
G101066681
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver Alloy
Features
Integrated Lightpipes
For Use With
zSFP+ SMT Connector
Contact Finish
Gold Flash over Palladium Nickel
Terminal Finish
Tin Plated
Hole Center to Center
0.8 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
240
Terminal Type
Through Hole - Press-Fit
Number of Ports
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.