
zSFP+ STACKED 2X6 RECEPTACLE ASSEMBLY (Discontinued)
- Mfr # 2198339-2
- Zoro # G801069050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2198339-2
Zoro #
G801069050
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver Alloy
For Use With
zSFP+ SMT Connector
Features
Integrated Lightpipes
Number of Contacts
240
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Ports
12
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Contact Finish
Gold Flash over Palladium Nickel
Terminal Type
Through Hole - Press-Fit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.