Zoro Homepage

30 gal Lawn & Leaf Bags Flap Tie 5PK

  • Mfr # GARPL-BD

  • Zoro # G816173476


product price: $4.55
/pk 5, $0.91/ea
Sold in multiples of 10 for $45.50

Key Features

Height
14.2 in
Width
10.3 in
Length
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARPL-BD
Zoro #
G816173476
UPC #
729928000755
Country of Origin
United States

Dimensions

Height
14.2 in
Width
10.3 in
Length
17.3 in

Details

Item
Paper/Reusable Lawn-Leaf

Description

Brand Name: Ampac, Capacity: 30, Closure Type: Flap Tie, Material: Paper, Number in Package: 5, Product Type: Lawn & Leaf Bags, Sub Brand: , Thickness:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.